Zoro Homepage

Folding Knife, Drop Point, 4.7 In, Smooth

  • Mfr # SWFR

  • Zoro # G4017973


product price: $24.69
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Black, Silver
Blade Length
3 1/4 in
Blade Type
Drop Point
Primary Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWFR
Zoro #
G4017973
UPC #
028634700677
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Closed Length
4 3/4 in
Open Length/Closed Length
8 in / 4-45/64 in
Overall Length
8 in

Details

Item
Folding Knife
Handle Material
Stainless Steel
Handle Color
Black, Silver
Blade Type
Drop Point
Primary Handle Color
Black
Number of Functions
3
Multi Tools Included
Knife
Features
Thumb Knob, Liner Lock
Multi Tools Family Included
Knife
Tool Material
Stainless Steel
Number of Tools
3
Multi Tool Series
Smith & Wesson
Includes
Glass Breaker, Seat Belt Cutter
Construction
Stainless Steel Blade, Stainless Steel Handle with G-10 Inlay
Opening Action
Fold Open
Multi Tool Item
Multi-Tool Knife
Type
Drop Point Blade
Blade Finish
Unfinished
Blade Material
Stainless Steel
Blade Edge Type
Straight
Weight
0.4 lb
Series
SMITH & WESSON 1ST RESPONSE
Includes Pocket Clip
Yes
Opening Mechanism
Thumb Plate
Lock Type
Liner Lock

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 3/4 in, Features Thumb Knob, Liner Lock, Handle Color Black, Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.