Folding Knife, Fine, Drop, Satin/Black, 3 in
Mfr # CK109
Zoro # G5023487
product price: $18.65
/eaKey Features
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Length
3 in
Blade Type
Clip Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK109
Zoro #
G5023487
UPC #
028634700424
Country of Origin
China
Dimensions
Blade Length
3 in
Closed Length
4 1/2 in
Length Open
7 7/16 in
Overall Length
7 1/2 in
Details
Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Type
Clip Point
Locking Blade
Lockback
Blade Edge
Fine
One-Hand Operation
No
Belt Clip
Yes
Blade Material
High Carbon Stainless Steel
Sheath
No
Features
Ambidextrous Thumb Knob and Index Knob, Liner Lock is within the Handle
Number of Blades Included
1
Includes Sheath
No
Blade Edge Type
Straight
Includes Pocket Clip
Yes
One-Handed Operation
No
Lock Type
Liner Lock
Weight
0.2 lb
Opening Mechanism
Thumbstud
Description
Folding Knife, Blade Edge Type Straight, Blade Length 3 in, Blade Material High Carbon Stainless Steel, Blade Type Clip Point, Closed Length 4 1/2 in, Features Ambidextrous Thumb Knob and Index Knob, Liner Lock is within the Handle, Handle Color Black, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.