Zoro Homepage

Folding Knife, Straight, SS, Brown, 8-1/4" L

  • Mfr # SW609CP

  • Zoro # G410534789


product price: $21.15
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Brown
Blade Length
3 1/2 in
Blade Type
Drop Point
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW609CP
Zoro #
G410534789
UPC #
028634709229
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Closed Length
4 1/2 in
Overall Length
8 1/4 in

Details

Item
Folding Knife
Handle Material
Stainless Steel
Handle Color
Brown
Blade Type
Drop Point
Blade Material
Stainless Steel
Includes
Pocket Clip
Features
Ambidextrous Thumb Knobs, Index Flipper, Lanyard Hole, Thumb Rest Jimping
Blade Finish
Stonewash
Lock Type
Liner Lock
Weight
0.4 oz
Handle Style
Textured
One-Handed Operation
Yes
Opening Mechanism
Dual Thumbstud/Finger Flipper
Includes Pocket Clip
Yes
Material Application
Stainless Steel
Blade Edge Type
Straight
Grip Type
Textured
Series
Stonewashed

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Stonewash, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Ambidextrous Thumb Knobs, Index Flipper, Lanyard Hole, Thumb Rest Jimping, Handle Color Brown, Handle Material Stainless Steel, Handle Style Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.