Magnum 3G Mini, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame, Frameless
Mfr # 19828
Zoro # G8589621
product price: $9.95
/eaKey Features
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19828
Zoro #
G8589621
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
S
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Magnum 3G Mini
Standards
ANSI Z87.1+ 2010
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Ratchet Hinge
Includes No Lens Coatings
Yes
Temple Adjustment Type
Ratcheting
Description
Safety Glasses, Series Magnum(R) 3G, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.