Magnum 3G, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Frameless
Mfr # 19794
Zoro # G6544540
product price:Â $13.29
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19794
Zoro #
G6544540
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Magnum 3G
Standards
ANSI Z87.1+ 2010
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Arm Tip Type
Ratchet
Arm Color
Black
Includes Polarized Lens Coating
No
Temple Adjustment Type
Ratcheting
Description
Safety Glasses, Series Magnum(R) 3G, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.