Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smith & Wesson Phantom, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless 19853

Phantom, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless (Discontinued)

  • Mfr # 19853
  • Zoro # G8589707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19853
Zoro #
G8589707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Metal
Foam Lined
No
Frame Style
Wraparound
Series
Phantom
Standards
ANSI Z87.1+ 2010
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Arm Tip Type
Ratchet Hinge
Arm Color
Black
Includes Polarized Lens Coating
No
Temple Adjustment Type
Ratcheting

Description

Safety Glasses, Series Phantom, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+ 2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.