Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Smith & Wesson Smoke Polarized Safety Eyewear, Scratch-Resistant

SMITH & WESSON| Zoro #: G2032694| Mfr #: 19871

$44.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Design: Wraparound
Standards: ANSI Z87.1+ 2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032694 Mfr #: 19871
Foam Lined: NoFrame Design: Wraparound
Standards: ANSI Z87.1+ 2010Frame Color: Metallic Gray
Metal Detectable: NoTemple Style: Ratchet Hinge
Temple Color: Metallic GrayUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Gray
X-Ray Detectable: NoSeries: Smith & Wesson(R) Viewmaster
Includes: Microfiber BagLens Coating: Scratch-Resistant
Safety Glasses Frame Style: Full-FramePolarized Lens: Yes
Gender: UnisexPrimary Frame Color: Gray
Frame Material: NylonLens Material: Polycarbonate
Item: Polarized Safety GlassesPhotochromatic Lens: No
Lens Color: SmokeCountry of Origin (subject to change): Taiwan

Description

Polarized Safety Glasses, Series Smith & Wesson(R) Viewmaster, Gender Unisex, Lens Color Smoke, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Full-Frame, Frame Color Metallic Gray, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Metallic Gray, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent

Reviews