
Reader Safety Glasses, Black Wraparound Frame, 1.5 Diopter, Clear Lens, Hardcoated Coating
Mfr # 19878
Zoro # G703666173
product price: $19.35
/eaKey Features
Diopter Strength
1.5
Lens Coating
Hardcoated
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19878
Zoro #
G703666173
UPC #
36000198782
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Hardcoated
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
Standards
ANSI Z87.1+ Compliant
Lens Material
Polycarbonate
Frame Material
Nylon
Features
+1.5 Diopter Strength
Weight
0.74 lbs
Frame Type
Wraparound
UV Protection
99.90%
Description
Safety eyewear readers have a stylish and ergonomic nylon frame. High-performance polycarbonate lenses are sturdy and provide a clear field of vision. Precise placement of diopter insert within lens helps prevent eyestrain, headaches and accidents. Soft, comfortable rubber nose pad is self-adjusting and fits well on almost any wearer. Lenses provide 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.