SMITHLIGHT 1030 Lumens, LED Remote Area Lighting System (Discontinued)
- Mfr # IN120LB
- Zoro # G4469464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN120LB
Zoro #
G4469464
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length - Job Site Lighting
5 ft 6 in
Max. Extension Height
44 in
Height
36"
Cord Length
5.5 ft.
Job Site Lighting Max. Height
44"
Description
Remote Area Lighting System, Battery Chemistry Sealed Lead Acid, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65, Beam Angle 180 Degrees , Charging Time 12 hr.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.