Shop SMITHS
Create Account
9001782 Adjustable Manual Knife Sharpener; Gray & Yellow
- Mfr # 9001782
- Zoro # G003950583
product price:Â
$
44.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001782
- Zoro #
- G003950583
- UPC #
- 27925502648
- Country of Origin
- China
Description
Extra-Fine Ceramic Stones are used for light honing of straight edge blades. Since very little metal is removed during use, they are excellent for finishing the edge after coarse sharpening or maintaining already sharp edges. Use these replacements stones for the Adjustable Angle Pull-Thru Knife Sharpener.
Features- Sharpens a wide variety of knives
- Two stage sharpening for standard knives (coarse & fine)
- Serrated blade sharpener (fixed angle)
- Will quickly sharpen very dull or damaged blades
- Can be used to maintain the edge on knives that are already sharp
- Color: Gray & Yellow
- Height: 3 in.
- Length: 14 in.
- Width: 8 in.
- Weight: 0.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.