Shop GENIUS TOOLS
Create Account
Swivel Spark Plug Socket 3/8in Dr.x 5/8in (16) x 90mmL
- Mfr # 318516
- Zoro # G323582419
original price:Â $23.91 , new price: $21.52 , 10 percent off
new price:Â
$
21.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318516
- Zoro #
- G323582419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Spark Plug Socket 16.0mm (5/8 Inch) 3/8 Inch Drive Chrome Vanadium Steel - 318516 Swivel Spark Plug Socket This 3/8 inch drive swivel spark plug socket is sized at 16.0mm (5/8 inch) for spark plug service where straight access is limited. The swivel head provides added angle flexibility to help align the socket on the plug without fighting surrounding components. Built from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The 90mm overall length adds reach while maintaining control, and the size is stamped for fast, permanent identification in your toolbox. Key Benefits 16.0mm (5/8 inch) spark plug size with 3/8 inch drive compatibility. Swivel design provides a high degree of movement in tight spaces. 90mm overall length helps reach recessed plugs while maintaining control. Chrome vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and performance. SKU 318516 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its swivel action, durable construction, and clear size identification make it a practical choice for routine spark plug work where access and alignment are challenging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.