Zoro Homepage

Sharpening Stone, 4 in W, 1 in L, 325, 750 Grit

  • Mfr # 2323921

  • Zoro # G704154778


product price: $51.75
/ea

Key Features

Grade
Coarse, Fine
Grit
325, 750
Width
1 in
Length
4 in
Material
Diamond Bench Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323921
Zoro #
G704154778
UPC #
027925012680
Country of Origin
China

Dimensions

Width
1 in
Length
4 in

Details

Item
Sharpening Stone
Grade
Coarse, Fine
Grit
325, 750
Material
Diamond Bench Stone
Features
Thumb Guard For Safety, Stones Store In Handle For Safekeeping, Sharpening Groove For Fish Hooks And Pointed Tools, Micro-Tool Sharpening Pad For Small Tools
Handle Material
Rubber

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Smiths Sharpening Stone, Coarse and Fine, Diamond Combination, 4 in Length X 1 in Width, Diamond Bench Stone, Coarse 325 Grit / Fine 750 Grit

Features
  • Diamond Combination Sharpener
  • Grit : Coarse/Fine
  • Coarse & Fine diamond Combination Sharpening Stone, 4 x 1 in. W, diamond Bench Stone
Specifications
  • Dimension: 11" H x 4.75" W x 1.5" L
  • Weight: 0.39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.