
Smith's Knife Sharpener, 1500 Grit, Coarse/Extra Fine, Carbide Abrasive, Yellow, 24PK
Mfr # CCKB
Zoro # G122737799
product price: $248.99
/pk 24, $10.37/ea
Free Shipping & Returns
Key Features
Grade
Coarse/Extra Fine
Color
Yellow
Grit
1500
Abrasive Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCKB
Zoro #
G122737799
UPC #
027925190050
Country of Origin
China
Details
Grade
Coarse/Extra Fine
Item
Knife Sharpener
Color
Yellow
Grit
1500
Abrasive Material
Carbide
Description
Smith's 2-step knife sharpener features two tungsten carbide blades with pre-set angles to ensure the ideal edge every time. Three or four strokes through the carbide sharpening slots will restore the edge on a very dull knife. The two crossed ceramic rods also have pre-set angles and provide a smooth finished edge to already sharp knives. It is lightweight, portable, comes with a lanyard hole and has non-slip rubber feet for added safety. Excellent for use on all types of knives, especially filet knives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.