This item is Discontinued.

Smithsonian Folkways Smithsonian Folkways FW-04151-CCD Fasola- Fifty-three Shape Note Folk Hymns- All Day Sacred Harp Singing at Stewarts Chapel in Houston- Mississippi FW-04151-CCD

This item is Discontinued.

Smithsonian Folkways

Smithsonian Folkways FW-04151-CCD Fasola- Fifty-three Shape Note Folk Hymns- All Day Sacred Harp Singing at Stewarts Chapel in Houston- Mississippi (Discontinued)

Mfr # FW-04151-CCD
Zoro # G504030203
UPC # 93070415126
Country of Origin China
Category CDs and DVDs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FW-04151-CCD
Zoro #
G504030203
UPC #
93070415126
Country of Origin
China

Description

Smithsonian Folkways Recordings is the nonprofit record label of the Smithsonian Institution, the national museum of the United States. We are dedicated to supporting cultural diversity and increased understanding among peoples through the documentation, preservation, and dissemination of sound. We believe that musical and cultural diversity contributes to the vitality and quality of life throughout the world. Through the dissemination of audio recordings and educational materials we seek to strengthen people's engagement with their own cultural heritage and to enhance their awareness and appreciation of the cultural heritage of others.
  • Country(s) United States.
  • Culture Group(s) Anglo-American.
  • Keyword(s) Gospel music; Hymns; Religious.
  • Instrument(s) Vocals.
  • Year of Recording 1970.
  • Record Label Folkways Records.
  • Source Archive Smithsonian Center for Folklife and Cultural Heritage.
  • Credits Produced by Frederic Ramsey ; Recorded by Frederic Ramsey ; Produced by Amelia J. Ramsey ; Recorded by Amelia J. Ramsey ; Design by Ronald Clyne.
  • 101 Liverpool Male and female singers 1:40.
  • 102 Delight Shape-note singers at Stewart's Chapel 1:30.
  • 103 Schenectady Shape-note singers at Stewart's Chapel 1:58.
  • 104 Bear Creek Male and female singers 1:53.
  • 105 Harmony Male and female singers 1:30.
  • 106 World Unknown Male and female singers 1:40.
  • 107 Stratfield Male and female singers 1:41.
  • 108 Arbacoochee Male and female singers 1:40.
  • 109 Save, Lord, or We Perish Male and female singers 1:55.
  • 110 Soar Away Male and female singers 2:00.
  • 111 Cusseta Male and female singers 1:41.
  • 112 Traveling On Male and female singers 1:43.
  • 113 Fillmore Male and female singers 1:58.
  • 201 Gospel Trumpet Male and female singers 1:30.
  • 202 Providence Male and female singers 1:49.
  • 203 Florida Male and female singers 1:39.
  • 204 Columbiana Male and female singers 1:04.
  • 205 Happy Home Male and female singers 1:23.
  • 206 Southwell Male and female singers 2:40.
  • 207 Concord Male and female singers 1:28.
  • 208 Rees Male and female singers 2:06.
  • 209 New Hope Male and female singers 1:54.
  • 210 The Resurrection Day Male and female singers 1:48.
  • 211 Idumea Male and female singers 1:20
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.