Zoro Homepage

USB C Hub Mini Docking Station

  • Mfr # VP6920

  • Zoro # G411898798


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
0.60 in
Width
2.36 in
Watts
18 W
Color
White
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP6920
Zoro #
G411898798
UPC #
-
Country of Origin
China

Dimensions

Height
0.60 in
Width
2.36 in
Length
4.13 in
Depth
4.13 in

Details

Item
Docking Station
Watts
18 W
Color
White
Number of USB Ports
4
Connectivity Technology
Wired
Number of HDMI Outputs
1
Host Interface
USB Type C
USB Type-C
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3
HDMI
Yes
Device Supported
Notebook

Description

USB C Hub Mini Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.