Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cigarette Receptacle, Black, 1.75 gal

  • Mfr # TBH04

  • Zoro # G4734956


product price: $296.39
/ea
Free Shipping & Returns

Key Features

Capacity
1 3/4 gal
Height
33 in
Width
8 in
Material
Steel
Opening Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH04
Zoro #
G4734956
UPC #
-
Country of Origin
France

Dimensions

Height
33 in
Width
8 in
Opening Size
1-1/4 in
Length
8"
Container Depth
8 in
Overall Width
8 in

Details

Capacity
1 3/4 gal
Color
Black
Material
Steel
Item
Cigarette Receptacle
Shape
Square
Container Strength
Medium Duty
Includes
Inner Smoke Baffle
Top Design
Pyramid Top
Container Mounting Style
Free-Standing
Number of Openings
8
Finish
Powder-Coated
Container Shape
Rectangular
Features
(4) Pre-Drilled Holes, Area to Stub Out Cigarettes
Container Product Grouping
Cigarette Receptacle
Specific Container Material
Steel
Material Grouping
Metal
Liner Material
Stainless Steel
Container Material
Steel
Product Type
Cigarette Receptacle

Description

Cigarette Receptacle, Free-Standing, Black, 1 3/4 gal, Height 33 in, Width 8 in, Base Dia. Not Applicable, Container Depth 8 in, Metal, Steel, Powder-Coated, Rectangular, Number of Openings 8, Opening Size 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.