Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cigarette Receptacle, Silver, 1.75 gal

  • Mfr # TBH01

  • Zoro # G4717553


product price: $377.15
/ea
Free Shipping & Returns

Key Features

Capacity
1 3/4 gal
Height
33 in
Width
8 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH01
Zoro #
G4717553
UPC #
-
Country of Origin
France

Dimensions

Height
33 in
Width
8 in
Opening Size
1-1/4 in
Container Depth
8 in
Length
8"
Overall Width
8 in

Details

Capacity
1 3/4 gal
Color
Silver
Material
Stainless Steel
Item
Cigarette Receptacle
Number of Openings
8
Shape
Square
Container Strength
Medium Duty
Finish
Metallic
Top Design
Pyramid Top
Includes
Inner Smoke Baffle
Container Mounting Style
Free-Standing
Features
(4) Pre-Drilled Holes, Area to Stub Out Cigarettes
Container Shape
Rectangular
Specific Container Material
Stainless Steel
Container Product Grouping
Cigarette Receptacle
Material Grouping
Metal
Product Type
Cigarette Receptacle
Container Material
Stainless Steel
Liner Material
Stainless Steel

Description

Cigarette Receptacle, Free-Standing, Silver, 1 3/4 gal, Height 33 in, Width 8 in, Base Dia. Not Applicable, Container Depth 8 in, Metal, Stainless Steel, Metallic, Rectangular, Number of Openings 8, Opening Size 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.