Natural Soapstone Family Sculpture- 2 Parents - 3 Children

  • Mfr # ksa003_2P3C_602012

  • Zoro # G715769473


product price:  $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ksa003_2P3C_602012
Zoro #
G715769473
UPC #
640746007699
Country of Origin
China

Description

Natural Soapstone Family Sculpture - 2 Parents 3 Children Handmade and Fair Trade - We constantly introduce new methods materials and machinery to compete in the highly competitive jewelry and other traditional art work market. Each piece is accentuated by fine material which turns out to be the most sought after art work where it benefits the artisans and keeps the traditional artesian industry live. The perfect choice for gifting as well as personal use. Features -African Soapstone is among the most beautiful in the world -Mined by hand from surface mines large stones are pulled by a team of workers cleaved into smaller pieces and worked into stunning art and functional objects -This sculpture depicts a stylized family -The soapstone is natural -Please allow for color variation from cream to pink to gray in any single piece Specifications - Dimensions: 8 inches tall x 4 inches wide x 3 inches in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.