16 in x 12 in x 12 in Moving Box, Kraft, Blue Printing, Kraft Corrugated Board, Double Wall, 32 ECT
Mfr # 0062711
Zoro # G2540383
product price: $78.49
/pk 15, $5.23/ea
Free Shipping & Returns
Key Features
Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Double Wall
Material
Kraft Corrugated Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0062711
Zoro #
G2540383
UPC #
043859696192
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Width
12 in
Outside Length
16"
Outside Height
12.6"
Outside Width
12"
Height
12 in
File Size
Moving Box
Depth
16 in
Wall Thickness
3/16 in
Inside LxWxH
16x12x12
Details
Item
Moving Box
Wall Type
Double Wall
Material
Kraft Corrugated Board
Color
Kraft, Blue Printing
Board Test
32 ECT
Closure
Attached Lid
Moving Box Type
Prime
Closure Style
Lid
Fluting Profile
C Flute
Post-Consumer Recyclability
85 %
Standards
32 ECT
Description
Moving Box, Prime, Wall Type Double Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 32 ECT, Lid, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.