24 in x 24 in x 40 in Moving Box, Kraft, Blue Printing, Kraft Corrugated Board, Single Wall, 32 ECT
Mfr # 7711001
Zoro # G2539738
product price:Â $76.04
/pk 3, $25.35/ea
Free Shipping & Returns
Key Features
Inside Length
24 in
Inside Width
24 in
Inside Height
40 in
Wall Type
Single Wall
Material
Kraft Corrugated Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7711001
Zoro #
G2539738
UPC #
043859636617
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
24 in
Inside Height
40 in
Height
40 in
Width
24 in
Outside Width
24 3/8 in
Depth
24 in
Outside Height
40 1/4 in
Outside Length
24 3/8 in
File Size
Moving Box
Wall Thickness
3/16 in
Inside LxWxH
24x24x40
Details
Item
Moving Box
Wall Type
Single Wall
Material
Kraft Corrugated Board
Color
Kraft, Blue Printing
Board Test
32 ECT
Closure
Tape Required
Green Environmental Attribute
Recyclable
Moving Box Type
Wardrobe
Post-Consumer Recyclability
85 %
Description
Moving Box, Wardrobe, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 40 in, 24x24x40 in Inside LxWxH, 32 ECT, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 40 in, 24 3/8x24 3/8x40 1/4 in Outside LxWxH, Wall Thickness 3/16 in, Material Corrugated Cardboard, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.