Zoro Homepage

Smooth Test Tube Rack, 5x9-1/2 In, Blue

  • Mfr # SR-B

  • Zoro # G4198415


product price: $12.55
/ea

Key Features

Material
Polypropylene
Autoclavable
No
Height
9 1/2 in
Width
5 in
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-B
Zoro #
G4198415
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/2 in
Width
5 in
Length
9 1/2 in
Overall Width
5 in
Overall Height
9 1/2 in
Overall Length
9 1/2 in
Tube Size
10 to 17 mm
Overall Depth
2 5/8 in

Details

Item
Tube Rack
Color
Blue
Material
Polypropylene
Autoclavable
No
Format
6x12
Product Type
Test Tube Rack
Total Holding Capacity
(72) Tubes

Description

Item Tube Rack, Autoclavable No, Material Polypropylene, Blue, Height 9 1/2 in, Length 9 1/2 in, Width 5 in, Format 6x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.