Foodservice Dri-Wipe by, Center-Pull Box - 176 Wipes per Box, 10PK

  • Mfr # FS400-X176-X10

  • Zoro # G914914124


product price: $64.19
/pk 10, $6.42/ea

Key Features

Dispenser Product Grouping
Center-Pull Box
Width
8 in
Cleaning Cloth Color
White
Wipes per Container
176
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS400-X176-X10
Zoro #
G914914124
UPC #
840472129607
Country of Origin
United States

Dimensions

Width
8 in
Length
12 in

Details

Dispenser Product Grouping
Center-Pull Box
Cleaning Cloth Color
White
Wipes per Container
176

Description

This innovative new material is changing how organizations approach food safety. As the most effective foodservice wipe on the market, the FS400 Dri-Wipe is completely compatible with common foodservice disinfectants and quat solutions. These wipes are recyclable and available in economy formats, reducing your organization's waste while enhancing cleanliness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.