S600 Dri-Wipe by, Center-Pull Box, 126 Wipes per Box, 10PK

  • Mfr # S600-X126-X10

  • Zoro # G314914120


product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Center-Pull Box
Wipes per Container
126
Width
8 in
Cleaning Cloth Color
White
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600-X126-X10
Zoro #
G314914120
UPC #
840472128822
Country of Origin
United States

Dimensions

Width
8 in
Length
14 in

Details

Dispenser Product Grouping
Center-Pull Box
Wipes per Container
126
Cleaning Cloth Color
White

Description

When the job gets harder, use a wipe that durable and reusable. The S600 Dri-Wipe is engineered to work on abrasive surfaces and remove dirt and grime. This is the most economical reusable wipe designed to perform without the price commonly associated with medium-duty industrial wipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.