Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S600 Dri-Wipe by, Large Format Center-Pull Box, 252 Wipers per Box

  • Mfr # S601-X252-X1

  • Zoro # G714914119


product price: $26.99
/ea

Key Features

Dispenser Product Grouping
Large Format Center-Pull Box
Wipes per Container
252
Cleaning Cloth Color
White
Width
10 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601-X252-X1
Zoro #
G714914119
UPC #
840472128877
Country of Origin
United States

Dimensions

Width
10 in
Length
15 in

Details

Dispenser Product Grouping
Large Format Center-Pull Box
Wipes per Container
252
Cleaning Cloth Color
White

Description

When the job gets harder, use a wipe that durable and reusable. The S600 Dri-Wipe is engineered to work on abrasive surfaces and remove dirt and grime. This is the most economical reusable wipe designed to perform without the price commonly associated with medium-duty industrial wipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.