
S800 Dri-Wipe by, Center-Pull Box, 80 Wipes per Box, 5PK
Mfr # S800-X80-X5
Zoro # G814914118
product price: $79.99
/pk 5, $16.00/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Center-Pull Box
Length
14 in
Width
8 in
Cleaning Cloth Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S800-X80-X5
Zoro #
G814914118
UPC #
840472128846
Country of Origin
United States
Dimensions
Length
14 in
Width
8 in
Details
Dispenser Product Grouping
Center-Pull Box
Cleaning Cloth Color
White
Description
As the heaviest duty product available, the S800 Dri-Wipe stands out when cleaning challenging surfaces and equipment. It has the highest absorbency rate with oils and is tough enough to clean abrasive surfaces, stand up to metal shavings, and has the highest abrasion resistance. This is the most effective replacement to microfibers and laundered linens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.