Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T100 Dri-Wipe by, Pop-Up Box Interfold - 200 Wipes per Box, 24PK

  • Mfr # TT100-X200-X24

  • Zoro # G214914121


product price: $74.99
/pk 24, $3.12/ea

Key Features

Dispenser Product Grouping
Center-Pull Box
Cleaning Cloth Color
White
Length
10.25 in
Wipes per Container
200
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT100-X200-X24
Zoro #
G214914121
UPC #
840472129669
Country of Origin
United States

Dimensions

Length
10.25 in
Width
8.25 in

Details

Dispenser Product Grouping
Center-Pull Box
Cleaning Cloth Color
White
Wipes per Container
200

Description

Featuring a tough a durable through-air-dried technology, the T100 general-purpose wipes are designed to conveniently handle common cleaning tasks. Ideal for use in grocery and convenience stores, the T100 Dri-Wipe is a cost-effective replacement to other national brands where quality and cost management are critical.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.