
T200 Dri-Wipe by, Pop-Up Box Interfold - 200 Wipes per Box, 24PK
Mfr # TW200-X125-X18-K
Zoro # G014914123
product price:Â $53.99
/pk 24, $2.25/eaKey Features
Dispenser Product Grouping
Pop-Up Box
Length
10.25 in
Uses
Spill Clean Up
Material
Convetional Paper
Cleaning Cloth Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW200-X125-X18-K
Zoro #
G014914123
UPC #
840472129645
Country of Origin
United States
Dimensions
Length
10.25 in
Width
8.25 in
Details
Dispenser Product Grouping
Pop-Up Box
Uses
Spill Clean Up
Material
Convetional Paper
Cleaning Cloth Color
Kraft
Wipes per Container
125
Description
The T200 Dri-Wipe is a cost-effective alternative to rolled paper towels and common paper products in similar packaging formats. These two-ply kraft wipes are a safe and convenient option for all aspects of store operations. A durable poly-shield enhances safety by preventing spills and splashes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.