Zoro Homepage

Deionized Water - Demineralized and Lab Grade - 1 Gallon

  • Mfr # WATER-DI-128OZ-D1

  • Zoro # G205173520


product price: $19.25
/ea

Key Features

Packaging Size
1 Gal.
Width
6 in
Length
6 in
Material
Deionized Water
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WATER-DI-128OZ-D1
Zoro #
G205173520
UPC #
840472118571
Country of Origin
United States

Dimensions

Packaging Size
1 Gal.
Width
6 in
Length
6 in
Height
12 in

Details

Material
Deionized Water

Description

SMPLY. Deionized water is maufactured exclusively and is perfect for any application that calls for ultra-pure water. Lab & Scientific - Your formulas and science experiments are an art- one that requires a blank canvas. SMPLY. Deionized water is free from anything that isn't well... water. This makes it the perfect starting point for any project that requires the cleanest water around. Perfect for plants - Our brand is deeply rooted in quality. If you plant with precision, water your beautiful botanicals with our crystal-clear formula. With no other minerals or chemicals to worry about, you can maintain the perfect conditions for your plants. Car Washing - Tired of streaks and water spots on that otherwise perfect paint job? Try washing your ride with DI water! No particles, no residue. Just pure, crystal clear water. Wax on, wax off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.