Zoro Homepage

Condiments, PK 200

  • Mfr # 5150008202

  • Zoro # G309135790


product price: $27.55
/pk 200, $0.14/ea

Key Features

Item Size
0.5 oz
Product Type
Grape Jam
Case Width
7 1/2 in
Container Type
Single-Serve Tub
Item Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150008202
Zoro #
G309135790
UPC #
00051500082027
Country of Origin
United States

Dimensions

Item Size
0.5 oz
Case Width
7 1/2 in
Item Height
5 3/4 in
Case Length
10 3/8 in
Case Height
5 3/4 in
Item Width
7 1/2 in
Item Length
10 3/8 in

Details

Item
Grape Jam
Product Type
Grape Jam
Container Type
Single-Serve Tub
Items per Pack
200
Flavor/Variety
Grape

Description

Grape Jam, Item Length 10 3/8 in, Item Height 5 3/4 in, Case Width 7 1/2 in, Case Length 10 3/8 in, Case Height 5 3/4 in, Product Type Grape Jam, Item Width 7 1/2 in, Flavor/Variety Grape, Items per Pack 200, Item Size 0.5 oz, Container Type Single-Serve Tub, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.