Shop SMUCKERS
See all product information
Create Account
Honey, 200 Items per Pack, 0.5 oz, PK200
- Mfr # SMU763
- Zoro # G825075051
product price:Â
$
70.15
/pk of 200, $0.35/ea
Key Features
Packs per Case
200
Container Type
Single-Serve Tub
Product Type
Honey
Items per Pack
200
Flavor/Variety
Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMU763
- Zoro #
- G825075051
- UPC #
- 051500007631
- Country of Origin
- United States
- Item
- Honey
- Packs per Case
- 200
- Container Type
- Single-Serve Tub
- Product Type
- Honey
- Items per Pack
- 200
- Flavor/Variety
- Honey
Dimensions
- Item Size
- 0.5 oz
Description
Honey, Product Type Honey, Packs per Case 200, Flavor/Variety Honey, Items per Pack 200, Item Size 0.5 oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.