
2 x 10 in. Hydraulic Double Acting Tie Rod Cylinder
Mfr # 248731
Zoro # G616345462
product price: $132.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248731
Zoro #
G616345462
UPC #
-
Country of Origin
China
Description
Hydraulic Double Acting Tie Rod Cylinder Features 2500 lbs PSI Maximum Pressure Retracted Length 20 1 4" O Ring Static Seal & Piston Seal Is 2 Back Up Rings Plus O Ring NPT Ports Black Finish Includes Pin & Clips Piston diameter inside the cylinder tube Diameter of the piston or rod Larger diameter equals greater lifting force Specifications Bore Diameter 2" Stroke Size 10" Rod Diameter 1 1 8" Weight 20 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.