Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 x 24 in. Hydraulic Double Acting Tie Rod Cylinder

  • Mfr # 248729

  • Zoro # G815878167


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248729
Zoro #
G815878167
UPC #
12947009183
Country of Origin
China

Description

Hydraulic Double Acting Tie Rod Cylinder Features -2500 lbs PSI Maximum Pressure -Black Finish Includes Pin & Clips -Piston diameter inside the cylinder tube -Diameter of the piston or rod -Larger diameter equals greater lifting force Specifications - Bore Diameter: 2.5in - Stroke Size: 24in - Rod Diameter: 1-1/4in - Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.