Zoro Homepage

4 x 16 in. Hydraulic Double Acting Tie Rod Cylinder

  • Mfr # 248745

  • Zoro # G516489501


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248745
Zoro #
G516489501
UPC #
-
Country of Origin
China

Description

Hydraulic Double Acting Tie Rod Cylinder Features2500 lbs PSI Maximum Pressure Retracted Length 26-1/4 in O-Ring Static Seal & Piston Seal Is 2 Back Up Rings Plus O-Ring NPT Ports Black Finish Includes Pin & Clips Piston diameter inside the cylinder tube Diameter of the piston or rod Larger diameter equals greater lifting force SpecificationsBore Diameter: 4 in Stroke Size: 16 in Rod Diameter: 1-1/4 in Weight: 46 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.