Shop SNACK BOX PROS
See all product information
Create Account
Big Healthy Snack Box, 61 Assorted Snacks
- Mfr # 70000025
- Zoro # G609135810
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Flavor
Assorted
Item Length
17 3/8 in
Item Height
14 1/4 in
Items per Pack
61
Product Type
Healthy Snacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70000025
- Zoro #
- G609135810
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Assorted
- Item
- Healthy Snacks
- Items per Pack
- 61
- Product Type
- Healthy Snacks
- Package Type
- Box
Dimensions
- Item Length
- 17 3/8 in
- Item Height
- 14 1/4 in
- Item Width
- 12 3/4 in
Description
Healthy Snacks, Product Type Healthy Snacks, Flavor Assorted, Items per Pack 61, Item Height 14 1/4 in, Item Width 12 3/4 in, Item Length 17 3/8 in, Package Type Box
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.