Shop SNACK BOX PROS
See all product information
Create Account
Coffee, Assorted, Box, Coffee, 4.25 lb, 48 PK
- Mfr # 70000038
- Zoro # G000929827
product price:Â
$
83.89
/pk of 48, $1.75/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Net Weight
4.25 lb
Beverage Package Style
Cup
Beverage Format
Coffee
Size
Single Serving
Capacity
4.25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70000038
- Zoro #
- G000929827
- UPC #
- -
- Country of Origin
- United States
- Item
- Coffee
- Net Weight
- 4.25 lb
- Beverage Package Style
- Cup
- Beverage Flavor
- Favorite Flavors
- Beverage Format
- Coffee
- Capacity
- 4.25 lb
- Product Type
- Coffee
- Caffeine Type
- Assorted
- Sub-Brand
- Keurig
- Package Weight
- 1.8 lb
- Coffee Roast/Tea Type
- Assorted
Dimensions
- Size
- Single Serving
Description
Coffee K-Cups, Net Weight 4.25 lb, Beverage Package Style Cup, Coffee Roast/Tea Type Assorted, Package Weight 1.8 lb, Sub-Brand Keurig, Beverage Flavor Favorite Flavors, Product Type Coffee, Caffeine Type Assorted, Beverage Format Ground, Package Quantity 48
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.