Shop SNACK BOX PROS
See all product information
Create Account
MARS Favorites Snack Box, 25 Assorted Snacks
- Mfr # 70000017
- Zoro # G109112625
product price:Â
$
67.59
/ea
Key Features
Flavor
Assorted
Package Type
Bag, Bar, Tube
Items per Pack
25
Item Height
4 in
Item Width
8 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70000017
- Zoro #
- G109112625
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Assorted
- Item
- Candy
- Package Type
- Bag, Bar, Tube
- Items per Pack
- 25
- Product Type
- Candy
Dimensions
- Item Height
- 4 in
- Item Width
- 8 3/4 in
- Item Length
- 12 7/8 in
Description
Candy, Product Type Candy, Flavor Assorted, Items per Pack 25, Item Height 4 in, Item Width 8 3/4 in, Item Length 12 7/8 in, Package Type Bag, Bar, Tube
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.