Snacks
- Mfr # 70000001
- Zoro # G700929233
product price:Â
$
49.95
/ea
Key Features
Flavor
Assorted Snacks
Weight
2.6 lbs
Standards
Contains Nuts
Capacity
23 Assorted Snacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70000001
- Zoro #
- G700929233
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Assorted Snacks
- Weight
- 2.6 lbs
- Standards
- Contains Nuts
- Capacity
- 23 Assorted Snacks
Description
Nut Bars, Product Type Nut Bars, Flavor Assorted, Items per Pack 23, Item Height 3 in, Item Width 8 3/4 in, Item Length 12 3/4 in, Package Type Bar
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.