Shop SNAKE CHAPZ
See all product information
Create Account
Heavy-Duty, Waterproof Snake Chapz
Mfr # R-39 70
Zoro # G202697494
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Tan
Height
Short 18 inH
Outside Diameter
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-39 70
- Zoro #
- G202697494
- UPC #
- 608454039708
- Country of Origin
- Unknown
Dimensions
- Height
- Short 18 inH
- Outside Diameter
- 2.8
Details
- Color
- Tan
Description
Heavy-Duty, Waterproof Snake Chapz are cool, comfortable and easily attach to your belt with adjustable clips and strapping. Tan color. 2.1 lb. Sold as a pair.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.