Latex Coated Gloves, Natural Rubber Latex, Rough, Palm, 4 Abrasion Level, Gray, S (7) 1 PR

  • Mfr # 300BS-07
  • Zoro # G4738912
product price: 
$
5.25
/pr

Key Features

Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
300BS-07
Zoro #
G4738912
UPC #
038054910679
Country of Origin
Malaysia
Item
Latex Coated Gloves
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105-2005
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Application
Construction, Assembly, Maintenance, Material Handling, Utilities
Resists
Abrasions
Thumb Style
Straight
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
Not Rated
Coating Material
Natural Rubber Latex
Coating Coverage
Palm
Insulated
No
Glove Hand Style
Left and Right
Cuff Style
Knit
Series
300B
Brand and Series
Showa 300B
Latex-Free
No
Glove Materials
Cotton/Polyester
Sold As
Pair
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
2
EN 388 Rating
2142XP
Knit Material
Cotton
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Color
Black
Lint-Free
No
Knit Material Color
Gray
Palm Type
Coated
Coating Type
Dipped
Includes Finger Fourchettes
No
Glove Lining Material
Cotton/Polyester
Touchscreen Compatible
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reversible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Dimensions

Glove Size
S (7)
Thickness
10 ga
Glove Length
9.5 in
Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
M

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2142XP, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.