Shin Armor, Large, Tan, PR
- Mfr # 205 2
- Zoro # G602697322
product price:
$
114.99
/pr
Free Shipping & Returns
Key Features
Color
Tan
Boot Height
5.6
Outside Diameter
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205 2
- Zoro #
- G602697322
- UPC #
- 608454020522
- Country of Origin
- United States
Dimensions
- Boot Height
- 5.6
- Outside Diameter
- 1.7
Details
- Color
- Tan
Description
Snake Guardz "Shin Armor" is ideal for protecting your legs from the sharp bite of venomous snakes. Heavy-duty, 1000-denier, water-resistant, flame-resistant nylon guards with polycarbonate and styrene impact-resistant inserts. Gaiters cover legs from just below the knees to the ankle and metatarsal area so they won't affect movement, yet still protect against snake bites. 1"W straps with buckles for a custom fit. Tan color. Sold as a pair. Weigh 11 oz. Specify size: L (fits 14–18" calf) or XL (fits 18–23" calf).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.