
STEM Circuit Building Set
Mfr # SCSTEM1
Zoro # G412032528
product price: $74.25
/eaKey Features
Material
ABS Plastic, AS Plastic, Paper, Brass (Tin Plated), Iron, Electronic Components
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1-Snap Wire (x3), 2-Snap Wire (x6), 3-Snap Wire (x3), 4-Snap Wire (x1), 5-Snap Wire (x1), 6-Snap Wire (x1), Battery Holder - uses 3 1.5V type AA (not included) (x1), Base Grid (11.0" x 7.7") (x1), Compass (x1), White LED (x1), Copper Electrode with Snap (x1), Zinc Electrode with Snap (x1)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSTEM1
Zoro #
G412032528
UPC #
756619011905
Country of Origin
China
Details
Material
ABS Plastic, AS Plastic, Paper, Brass (Tin Plated), Iron, Electronic Components
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1-Snap Wire (x3), 2-Snap Wire (x6), 3-Snap Wire (x3), 4-Snap Wire (x1), 5-Snap Wire (x1), 6-Snap Wire (x1), Battery Holder - uses 3 1.5V type AA (not included) (x1), Base Grid (11.0" x 7.7") (x1), Compass (x1), White LED (x1), Copper Electrode with Snap (x1), Zinc Electrode with Snap (x1)
Description
Snap Circuits uses building pieces with snaps to assemble different electronic circuits on a simple ''rows-and-columns'' base grid that functions like the printed circuit board found in most electronic products. Each component is easily identifiable by a different color and functional purpose. Learn about electricity and magnetism, and how they relate to each other. Projects provide an understanding of magnetic fields, how the electricity in your home works, and how switches control the electricity to the lights in your home. Snap Circuits STEM reinforces STEM concepts with fun and creative activities and contains an educational manual with a focus on STEM and getting kids excited as they learn. Contain over 45 parts, including Lamps, LED's, relay, magnet & magnetic Switch, meter, 2 electromagnets including one kids can build, motor and so much more.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.