Zoro Homepage

Cam Strap, Endless, Red

  • Mfr # SLTC102CR

  • Zoro # G107141269


product price: $4.99
/ea

Key Features

Color
Red
Material
Polyester
For Use With
E-Track Accessories, Snap-Loc Cinch Strap
Includes
Hook and Loop Fastener
Size
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTC102CR
Zoro #
G107141269
UPC #
851218004966
Country of Origin
United States

Dimensions

Size
2 ft
Overall Length
2 ft

Details

Item
Cam Strap
Color
Red
Material
Polyester
For Use With
E-Track Accessories, Snap-Loc Cinch Strap
Includes
Hook and Loop Fastener
End Type
Endless
Tie Down Material
Polyester
Reinforcement Properties
General Purpose

Description

Cam Strap, Color Red, End Type Endless, Tie Down Material Polyester, Reinforcement Properties General Purpose, Overall Length 2 ft, Manufacturers Warranty Length Not Applicable, Product Type Cam Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.