Zoro Homepage

Cargo Net, Military Grade, Nylon, 96x192in

  • Mfr # SLAMCN96192

  • Zoro # G4485914


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Points
12
Cargo Net Shape
Rectangle
Cargo Net Length
16 ft
Tensile Strength
400 lb/in
Cargo Net Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAMCN96192
Zoro #
G4485914
UPC #
850648003327
Country of Origin
United States

Dimensions

Cargo Net Length
16 ft
Cargo Net Width
8 ft
Square Hole Size
4 in
Length
192"
Width
96"
Manufacturers Warranty Length
90 Days
Hole Width
4 in
Net Length
16 ft
Net Width
8 ft

Details

Number of Mounting Points
12
Cargo Net Shape
Rectangle
Tensile Strength
400 lb/in
Cargo Net Material
Nylon
For Use With
Pick-ups and 12'-16' Trailers
Cargo Net End Material
Plastic
Cargo Net End Type
Snap Hook
Item
Cargo Net
Includes
12 Snap-Hook Carabiner, Cinch Rope, Storage Bag
Color
Black
Net Material
Nylon
End Type
Snap Hook
End Material
Plastic
Net Shape
Rectangle

Description

Cargo Net, Color Black, Net Material Nylon, Includes 12 Snap-Hook Carabiner, Cinch Rope, Storage Bag, Tensile Strength 400 lb/in, Net Width 8 ft, Net Length 16 ft, Net Shape Rectangle, End Type Snap Hook, Number of Mounting Points 12, Manufacturers Warranty Length 90 Days, Hole Width 4 in, End Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.