Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Ratchet, 8 ft., 833 lb.

  • Mfr # SLTHS108RR

  • Zoro # G7544381


product price: $13.39
/ea

Key Features

Overall Length
8 ft
Overall Width
1 in
Color
Red
Includes
Strap and Hook & Loop Storage Fastener
Working Load Limit
833 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTHS108RR
Zoro #
G7544381
UPC #
850648003341
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
1 in
Cargo Tie Down Length
8 ft
Manufacturers Warranty Length
3 Months
Strap Width
1"
Strap Length
8 ft.
Cargo Tie Down Width
1 in

Details

Item
Tie Down Strap
Color
Red
Includes
Strap and Hook & Loop Storage Fastener
Working Load Limit
833 lb
For Use With
The Snap-Loc System of Cargo Management Products
End Type
S-Hook
Breaking Strength
2,500 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Fitting Style
S-Hook
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
S-Hook
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Features
Sliding Ratchet
Tensile Strength
2,500 lb/in
End Material
Steel

Description

Tie Down Strap, Working Load Limit 833 lb, Color Red, End Type S-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Sliding Ratchet, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.