Carriage Bolt, Square Neck, 5/16"-18, 1 in L, Steel, Grade 5, Zinc Plated

  • Mfr # SLFCBDS1

  • Zoro # G8547244


product price:  $5.85
/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFCBDS1
Zoro #
G8547244
UPC #
851218004119
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Neck Height
11/64 in
Head Dia.
11/16 in
Head Height
11/64 in
Rib Length
1 in
Square Height
0.187 in
Drill Size
5/16 in
Square Width
0.313 in
Maximum Neck Width
21/64 in
Minimum Head Diameter
11/16 in
Head Width
45/64 in
Minimum Neck Height
5/32 in
Maximum Head Diameter
23/32 in
Minimum Neck Width
5/16 in
Screw Size
5/16 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in
Maximum Neck Height
3/16 in
Neck Width
5/16 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
SNAPLOCS E-Track Strap Anchors
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Grade
5
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Style
Round
Tensile Strength
120,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Rib Length 1 in, Drill Size 5/16 in, Head Dia. 11/16 in, Head Height 11/64 in, Head Type Carriage, Square Height 0.187 in, Square Width 0.313 in, Tensile Strength 120,000 psi, For Use With SNAPLOCS E-Track Strap Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.