Zoro Homepage

Caster 4 In., Fixed, 375 lb Capacity

  • Mfr # SLAC4F

  • Zoro # G3463516


product price: $14.99
/ea

Key Features

Wheel Dia.
4 in
Number of Wheels
1
For Use With
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible Manufacturer Model Number
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible Brand
Snap-Loc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAC4F
Zoro #
G3463516
UPC #
851218004751
Country of Origin
China

Dimensions

Wheel Dia.
4 in

Details

Item
Caster
Number of Wheels
1
For Use With
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible Manufacturer Model Number
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible Brand
Snap-Loc
Compatible with Product Type
Carts, Dollies

Description

Caster 4 In.,Fixed,375 lb Capacity, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84, 20UY86, For Use With Mfr. Model Number GR-1500PTR219-PU, GR-1500PCR219-PU, GR-1500DR219-PU, GR-1500DB219-PU, GR-1500PCB219-PU, GR-1500PTB219-PU, Fits Brand Snap-Loc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.