Caster 4 In., Swivel/Brake, 375 lb
Mfr # SLAC4SB
Zoro # G9595336
product price: $17.39
/eaKey Features
Caster Sub-Type
Swivel
Wheel Dia.
4"
Load Rating
375 lb.
Number of Wheels
1
Compatible Brand
Snap-Loc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLAC4SB
Zoro #
G9595336
UPC #
851218004775
Country of Origin
China
Dimensions
Wheel Dia.
4"
Details
Item
Caster
Caster Sub-Type
Swivel
Load Rating
375 lb.
Number of Wheels
1
Compatible Brand
Snap-Loc
Compatible Manufacturer Model Number
GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT
Compatible with Product Type
Carts, Dollies
Description
Caster 4 In.,Swivel/Brake,375 lb, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84, 20UY86, For Use With Mfr. Model Number GR-1500PTR219-PU, GR-1500PCR219-PU, GR-1500DR219-PU, GR-1500DB219-PU, GR-1500PCB219-PU, GR-1500PTB219-PU, Fits Brand Snap-Loc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.