Shop SNAP-LOC
Create Account
Caster 6 in. All-Terrain Fixed; Solid Rubber
- Mfr # SLAC6ATF
- Zoro # G603968544
product price:Â
$
53.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLAC6ATF
- Zoro #
- G603968544
- UPC #
- 851218004737
- Country of Origin
- China
Description
Our Heavy Duty All-Terrain 6 inch tall Fixed caster fits all standard plate 2-3/8 x 3-5/8 and have No-Flat sold rubber tires and a 375 lb capacity.
Features- Heavy Duty All-Terrain 6 inch tall Fixed caster
- Fits all standard plate 2-3/8 x 3-5/8 bolt patterns
- Perfect for turning the Sp-Loc Dolly Cart into an All-Terrain Dolly Cart
- Assembled in USA
- Material: Rubber, Steel
- Includes: One Caster
- Finish: Rubber, Zinc Plated
- Work load: 375 lbs
- Packaging Type: Upon request
- Dimensions: 7.5" H x 3.75" W x 6.25" L
- Weight: 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.