Zoro Homepage

E-Fitting Ring, Steel, 1000 lb.

  • Mfr # SLAEARI

  • Zoro # G4484462


product price: $4.59
/ea

Key Features

Overall Length
3 in
Length
3 in
Width
2 in
Overall Width
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAEARI
Zoro #
G4484462
UPC #
850648003112
Country of Origin
China

Dimensions

Overall Length
3 in
Length
3 in
Width
2 in
Overall Width
3 in
Ring Dia.
1 1/2 in
Ring Thickness
1/4 in
Depth
1 1/4 in
Overall Depth
1 1/2 in
Compatible Strap Width - Maximum
2 in
Ring Inner Diameter
1 1/2 in
Compatible Strap Width - Minimum
2 in
Mounting Hole Diameter
5/16 in

Details

Item
E-Fitting with Ring
Material
Steel
Includes
Loc-Ring
Working Load Limit
1,000 lb
For Use With
SNAPLOCS E-Track Strap Anchors
Mounting Style
E-Track and SNAPLOCS
Finish
Zinc Plated
Number of Mounting Holes
2
Anchor Movement Type
Fixed
Ring Type
Round

Description

E-Fitting with Ring, Product Type E-Fitting with Ring, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 3 in, Overall Depth 1 1/2 in, Overall Length 3 in, Mounting Type E-Track, Ring Type Round, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness 1/4 in, Ring Inner Diameter 1 1/2 in, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.