Zoro Homepage

E-Strap Anchor, 3000 lb.WLL, PK10

  • Mfr # SLSS10

  • Zoro # G4484505


product price: $64.99
/pk 10, $6.50/ea

Key Features

Overall Length
5 3/4 in
Length
6 in
Width
1 1/4 in
Overall Width
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSS10
Zoro #
G4484505
UPC #
850648003730
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Length
6 in
Width
1 1/4 in
Overall Width
1 in
Depth
1 in
Overall Depth
1/2 in
Mounting Hole Diameter
5/16 in
Compatible Strap Width - Maximum
2 in
Compatible Strap Width - Minimum
2 in

Details

Item
E-Strap Anchor
Material
Stainless Steel
Includes
(10) Stainless Snaplocs
Working Load Limit
1,000 lb
For Use With
E-Straps and Fittings
Mounting Style
Surface
Finish
Stainless
Anchor Movement Type
Fixed
Number of Mounting Holes
2

Description

E-Strap Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Stainless Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Stainless, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.